Shop All Wall Plates
Leviton
1 Port Wallplate Single Gang, Light Almond
Mfr # 41080-1TP
Zoro # G0590485
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Number of Ports 1
- Material High-Impact Plastic
- Standards and Certifications UL/CSA
- Flammability Rated V-0 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-1TP
- Zoro # G0590485
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Light Almond |
Number of Ports | 1 |
Material | High-Impact Plastic |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- Leviton Lighting Controls