Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
1-Port Surface Mount Unloaded, Quickport, White
Mfr # 41089-1WP
Zoro # G4063352
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7500 in
- Width 2.3"
- Depth 1"
- Type Surface Mount Housing
- Height 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-1WP
- Zoro # G4063352
- UPC # 78477152461
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.7500 in |
Width | 2.3" |
Depth | 1" |
Height | 1.4" |
Size | 1.42 H x 2.22 W x 1.1 D in |
Details
Type | Surface Mount Housing |
Features | The housing base functions as a punch down platform for stabilizing connectors during termination, If desired, connector can be pre-terminated prior to snapping into housing |
Application | Commercial |
Product Type | Mounting Box |
Package Contents | QuickPort 1 Socket Surface Mounting Box, Screws, Adhesive Tape |
Product Line | QuickPort |
Total Number of Sockets | 1 |
Product Color | White |
Product Name | QuickPort 1 Socket Surface Mounting Box |
Mounting | Surface |
Description
QuickPort Surface Mount Housing, 1-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4080603CH)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- Leviton Voice & Data Outlets, Boxes, Faceplates