Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
1-Port Surface Mount Unloaded, Quickport, Black
Mfr # 41089-1EP
Zoro # G4051364
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Snap-In
- Length 12.7500 in
- Width 2.3"
- Depth 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-1EP
- Zoro # G4051364
- UPC # 78477152485
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.7500 in |
Width | 2.3" |
Depth | 1" |
Height | 1.4" |
Size | 1.42 H x 2.22 W x 1.1 D in |
Details
Module Type | Snap-In |
Material | Plastic |
Type | 1-Port |
Application | Commercial Applications |
Features | The housing base functions as a punch down platform for stabilizing connectors during termination, If desired, connector can be pre-terminated prior to snapping into housing |
Product Line | QuickPort |
Package Contents | QuickPort 1 Socket Surface Mounting Box, Screws, Adhesive Tape |
Total Number of Sockets | 1 |
Product Color | Black |
Product Type | Mounting Box |
Product Name | QuickPort 1 Socket Surface Mounting Box |
Mounting Type | Surface |
Suitable For Use With | Individual QuickPort® Snap-In Connector Module |
Description
QuickPort Surface Mount Housing, 1-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- Leviton Voice & Data Outlets, Boxes, Faceplates