Shop All Electrical Boxes
Leviton
1-PORT SURFACE MOUNT LOADED, WITH SHORTING BAR IVORY RJ31X, SCREW TERM.
Mfr # 148006
Zoro # G5722666
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Surface Mount
- Number of Ports 1
- Loaded Yes
- Termination Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 148006
- Zoro # G5722666
- Country of Origin Unknown
- Category Electrical Boxes
Details
Item | Electrical Box |
Color | Ivory |
Mounting | Surface Mount |
Number of Ports | 1 |
Loaded | Yes |
Termination | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Screw On (A606SC)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- Leviton Electrical Boxes