Shop All Electrical Box Covers
Leviton
1-Port Surface Mount Loaded, Screw Snap-On-Cover, Ahd Mount Ivory
Mfr # 196946
Zoro # G5720925
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Surface Mount
- Termination Screw
- Number of Ports 1
- Loaded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 196946
- Zoro # G5720925
- Country of Origin Unknown
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Color | Ivory |
Mounting | Surface Mount |
Termination | Screw |
Number of Ports | 1 |
Loaded | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 400A, 600V AC, Non-Indicating (KLPC400.X)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- Leviton Electrical Box Covers