Shop All Wall Plates
Leviton
1-Port Split Wallplate, Unloaded .406" Hole, Ivory
Mfr # N751-I
Zoro # G3975536
Sold in multiples of 100 for $379.00
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Thermoplastic
- Length 4.00 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # N751-I
- Zoro # G3975536
- UPC # 78477790526
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 3 in |
Height | 0.25 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Thermoplastic |
Type | Sectional;Combination |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.625 in |
Mounting | Box |
Orientation | Horizontal |
Description
1-Gang .625-Inch, Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- Leviton Wall Plates