Shop All Wall Plates
Leviton
1-Port Split Wallplate, .406" Round Hole, White
Mfr # N751-W
Zoro # G0184756
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Sectional
- Type Hole Device Telephone/Cable
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # N751-W
- Zoro # G0184756
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | White |
Material | Nylon |
Type | Hole Device Telephone/Cable |
Number of Ports | 1 |
Mount | Box |
Feature | Horizontal Split Plate |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- Leviton Lighting Controls