Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, Usoc Voice Grade Quickport, Ivory
Mfr # 41108-RI8
Zoro # G3969875
original price:
$4.55
10% off
Sold in multiples of 50 for $204.50
$204.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper USOC
- Material Plastic
- Width 6 in
- Connector Type RJ-45 Network - Female
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RI8
- Zoro # G3969875
- UPC # 78477834510
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Description
Voice Grade QuickPort Connector, 8-Wire, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Adj. (RIBX243PA)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F43306)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- Leviton Voice & Data Jacks