Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568B Cat5 Quickport, Powersum Gray
Mfr # 41108-RG5
Zoro # G3966034
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QuickPort
- Cable Type Category 5
- Material Plastic
- Color Gray
- For Use With Wall Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RG5
- Zoro # G3966034
- UPC # 78477826539
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.885" |
Depth | 1.179" |
Width | 0.636" |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Description
Category 5 QuickPort Connector, CAT 5, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- Leviton Voice & Data Jacks