Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ YL
Mfr # 61110-RY6
Zoro # G5663507
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Panel/Surface
- Type CAT 6+ Quickport Connector
- Height 0.62 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-RY6
- Zoro # G5663507
- UPC # 78477144664
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Mounting Type | Panel/Surface |
Type | CAT 6+ Quickport Connector |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Application | Commercial |
110 Block | Yes |
Product Line | eXtreme |
Connector Details | RJ-45 Network Female |
Product Name | eXtreme 6+ Component-Rated Keystone Jack |
Product Type | Network Connector |
Certifications & Standards | UL Listed |
Product Color | Yellow |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68);CSA Certified;FCC Part 68 Compliant;NEC Article 800 Compliant; |
Module Type | Cat 6+ |
Description
eXtreme 6+ QuickPort Connector, CAT 6, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- Leviton Voice & Data Jacks