Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ White
Mfr # 61110-RW6
Zoro # G4036996
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Number of Ports 1
- Type CAT 6+ Quickport Connector
- Width 6 in
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-RW6
- Zoro # G4036996
- UPC # 78477144596
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Type | CAT 6+ Quickport Connector |
Application | Commercial |
110 Block | Yes |
Certifications & Standards | UL Listed |
Connector Details | RJ-45 Network Female |
Product Name | eXtreme 6+ Component-Rated Keystone Jack |
Product Line | eXtreme |
Product Type | Network Connector |
Contact Material | Phosphor Bronze |
Product Material | Plastic |
Product Color | White |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68);CSA Certified;FCC Part 68 Compliant;NEC Article 800 Compliant; |
Module Type | Cat 6+ |
Mounting Type | Panel/Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
eXtreme 6+ QuickPort Connector, CAT 6, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- Leviton Voice & Data Jacks