Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ OR
Mfr # 61110-RO6
Zoro # G5626845
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Orange
- Width 6 in
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-RO6
- Zoro # G5626845
- UPC # 78477144640
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Description
eXtreme 6+ QuickPort Connector, CAT 6, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- Leviton Voice & Data Jacks