Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Yellow
Mfr # 5G108-RY5
Zoro # G4061968
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6 in
- Number of Ports 1
- Connector Type RJ-45 Network - Female
- Type CAT 5e Quickport Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G108-RY5
- Zoro # G4061968
- UPC # 78477170526
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Material | Plastic |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | CAT 5e Quickport Connector |
Application | Commercial |
Product Color | Yellow |
Product Type | Network Connector |
Product Line | GigaMax |
110 Block | Yes |
Connector Details | RJ-45 Network Female |
Certifications & Standards | UL Listed |
Product Series | 5e |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | Cat 5e |
Mounting Type | Panel/Surface |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- EATON 10 Space GRND Bar Kit (GBK10P)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- Leviton Voice & Data Jacks