Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Red
Mfr # 5G108-RR5
Zoro # G4062022
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Connector Type RJ-45 Network - Female
- Height 0.62 in
- Type CAT 5e Quickport Connector
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G108-RR5
- Zoro # G4062022
- UPC # 78477170496
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Details
Connector Type | RJ-45 Network - Female |
Type | CAT 5e Quickport Connector |
Application | Commercial |
Product Line | GigaMax |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Certifications & Standards | UL Listed |
Product Color | Dark Red |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
Product Type | Network Connector |
Product Series | 5e |
Mounting | Wallplate, Panel |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact Material | Phosphor Bronze |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Contact | 8P8C |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (21254I)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- JACK-E-UP Jack-E-Up 5154 Heavy Duty Universal Jack-E-Up - Black (5154)
- Leviton Voice & Data Jacks