Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Purple
Mfr # 5G108-RP5
Zoro # G3966025
original price:
$6.29
5% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type CAT 5e Quickport Connector
- Connector Type RJ-45 Network - Female
- Height 0.62 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-RP5
- Zoro # G3966025
- UPC # 78477170540
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Material | Plastic |
Type | CAT 5e Quickport Connector |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Application | Commercial |
Product Series | 5e |
Product Type | Network Connector |
Product Color | Purple |
Connector Details | RJ-45 Network Female |
Product Line | GigaMax |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
110 Block | Yes |
Certifications & Standards | UL Listed |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Module Type | Cat 5e |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Mounting Type | Panel/Surface |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 1m (7000-13542-9710100)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (AJCDFK)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- Leviton Voice & Data Jacks