Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Lt Alm
Mfr # 5G108-RT5
Zoro # G5663114
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Panel/Surface
- Width 6 in
- Height 0.62 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G108-RT5
- Zoro # G5663114
- UPC # 78477279465
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Material | Plastic |
Mounting Type | Panel/Surface |
Number of Ports | 1 |
Type | CAT 5e Quickport Connector |
Connector Type | RJ-45 Network - Female |
Application | Commercial |
110 Block | Yes |
Product Color | Light Almond |
Product Line | GigaMax |
Product Series | 5e |
Connector Details | RJ-45 Network Female |
Product Type | Network Connector |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
Certifications & Standards | UL Listed |
Module Type | Cat 5e |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Contact | 8P8C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- BESTLINK NETWARE Jameson Double-Lock Telescoping Pole (101803IV)
- Leviton Voice & Data Jacks