Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Green
Mfr # 5G110-RV5
Zoro # G3966874
original price:
$7.85
8% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Green
- Type CAT 5e+ Quickport Connector
- Connector Type RJ-45 Network - Female
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-RV5
- Zoro # G3966874
- UPC # 78477177099
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Size | 0.89 H x 0.64 W x 1.21 D in |
Length | 4.00 in |
Description
GigaMax 5e+ QuickPort Connector, CAT 5e, green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- SCHNEIDER ELECTRIC Pilot Light 24V 12Mm +Options (XVLA333)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- Leviton Voice & Data Jacks