Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Blue
Mfr # 5G108-RL5
Zoro # G4059877
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Blue
- Type CAT 5e Quickport Connector
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-RL5
- Zoro # G4059877
- UPC # 78477170519
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 120V-AC COUNTER (326A350A10PX)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- Leviton Voice & Data Jacks