Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Black
Mfr # 5G110-RE5
Zoro # G3970977
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type 8-Conductor 8-Position Component Rated
- Connector Type RJ-45 Network - Female
- Width 6 in
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-RE5
- Zoro # G3970977
- UPC # 78477177037
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Type | 8-Conductor 8-Position Component Rated |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Application | Voice/Data, Video and Commercial Applications |
Product Color | Black |
Connector Details | RJ-45 Network Female |
Product Series | 5e+ |
Product Line | GigaMax |
Product Type | Network Connector |
Certifications & Standards | UL Listed |
Product Name | GigaMax 5e+ Component-Rated Keystone Jack |
110 Block | Yes |
Mounting Type | Panel/Surface |
Module Type | Cat 5e+ |
Contact | 8P8C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (Formerly FCC Part 68);cULus Listed;CSA Certified |
Description
GigaMax 5e+ QuickPort Connector, CAT 5e, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110V AC, 17 A (3RT20251AG20)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Red, RJ45 Female to 110 Punch Down (FWT326-120RD)
- Leviton Voice & Data Jacks