Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport
Mfr # 5G110-RC5
Zoro # G3970898
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson
- Type CAT 5e+ Quickport Connector
- Connector Type RJ-45 Network - Female
- Width 6 in
- Height 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-RC5
- Zoro # G3970898
- UPC # 78477177129
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Size | 0.89 H x 0.64 W x 1.21 D in |
Length | 4.00 in |
Details
Color | Crimson |
Type | CAT 5e+ Quickport Connector |
Connector Type | RJ-45 Network - Female |
Application | Voice/Data, Video and Commercial Applications |
Product Type | Network Connector |
Product Name | GigaMax 5e+ Component-Rated Keystone Jack |
Product Series | 5e+ |
Product Line | GigaMax |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Certifications & Standards | UL Listed |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (Formerly FCC Part 68);cULus Listed;CSA Certified |
Mounting | Wallplate, Panel |
Contact | 8P8C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
GigaMax 5e+ QuickPort Connector, CAT 5e, crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- Leviton Voice & Data Jacks