Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Yellow
Mfr # 41108-RY5
Zoro # G4043016
original price:
$6.65
9% off
new price: $6.05
/ea
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Connector Type RJ-45 Network - Female
- Type CAT 5 Quickport Connector
- Height 0.45 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41108-RY5
- Zoro # G4043016
- UPC # 78477826591
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Connector Type | RJ-45 Network - Female |
Type | CAT 5 Quickport Connector |
Number of Ports | 1 |
Application | Commercial |
110 Block | Yes |
Product Name | Cat. 5 Keystone Jack |
Connector Details | RJ-45 Network Female |
Certifications & Standards | UL Listed |
Product Type | Network Connector |
Product Color | Yellow |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant |
Connection | 110 |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | CAT 5 |
Contact | 8P8C |
Description
Category 5 QuickPort Connector, CAT 5, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- Leviton Voice & Data Jacks