Leviton

1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum White


product price: $5.75
/ea
Sold in multiples of 50 for $287.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QuickPort
  • Cable Type Category 5
  • Material Plastic
  • Color White
  • For Use With QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6 in
Height 0.45 in
Length 4.00 in
Dimensions 0.83 in H x 0.636 in W x 1.179 in D

Description

Category 5 QuickPort Connector, CAT 5, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.