Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Red
Mfr # 41108-RR5
Zoro # G3966445
product price: $6.05
/ea
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Dark Red
- Termination Type 110 Punchdown
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41108-RR5
- Zoro # G3966445
- UPC # 78477826560
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Description
Category 5 QuickPort Connector, CAT 5, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft (HS-105 4" Blk 5)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- Leviton Voice & Data Jacks