Leviton

1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, White


original price: $4.82
19% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series QuickPort
  • Cable Type Voice
  • Material Plastic
  • Color White
  • For Use With Voice/Data and Video Applications Over UTP, Coax,and Fiber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6 in
Height 0.45 in
Length 4.00 in
Dimensions 0.83 in H x 0.636 in W x 1.179 in D

Description

Voice Grade QuickPort Connector, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.