Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Red
Mfr # 41106-RR6
Zoro # G4062013
original price:
$4.35
10% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type 6-Conductor 6-Position 110-Style
- Height 0.45 in
- Width 6 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RR6
- Zoro # G4062013
- UPC # 78477834275
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Type | 6-Conductor 6-Position 110-Style |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Application | Commercial, Voice, Data and Video Applications |
Product Name | 6-Conductor USOC Keystone Jack |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Product Type | Network Connector |
Product Color | Dark Red |
Certifications & Standards | UL Listed |
Mounting Type | Flush |
Connection | 110 |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Module Type | USOC/Voice |
Contact | 6P6C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
6P6C Voice Grade QuickPort Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Stranded Primary Wire Grn 18 Ga PVC Jacket 100Ft (15402)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- Leviton Voice & Data Jacks