Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Green
Mfr # 41106-RV6
Zoro # G4025857
original price:
$4.29
9% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Ports 1
- Connector Type RJ-45 Network - Female
- Width 6 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RV6
- Zoro # G4025857
- UPC # 78477839829
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | 6-Conductor 6-Position 110-Style |
Application | Commercial, Voice, Data and Video Applications |
Product Type | Network Connector |
Connector Details | RJ-45 Network Female |
Product Color | Green |
110 Block | Yes |
Product Name | 6-Conductor USOC Keystone Jack |
Certifications & Standards | UL Listed |
Module Type | USOC/Voice |
Connection | 110 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Flush |
Contact | 6P6C |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Description
6P6C Voice Grade QuickPort Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JJS-110)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- Leviton Voice & Data Jacks