Shop All Voice & Data Jacks
Leviton
1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Crimson Red
Mfr # 41106-RC6
Zoro # G4049867
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson
- Width 6 in
- Height 0.45 in
- Type USOC Quickport Connector
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RC6
- Zoro # G4049867
- UPC # 78477977484
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Size | 0.83 H x 0.636 W x 1.179 D in |
Details
Color | Crimson |
Type | USOC Quickport Connector |
Connector Type | RJ-45 Network - Female |
Application | Commercial, Voice, Data and Video Applications |
Product Name | 6-Conductor USOC Keystone Jack |
Product Type | Network Connector |
Certifications & Standards | UL Listed |
110 Block | Yes |
Connector Details | RJ-45 Network Female |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Contact | 6P6C |
Mounting | Flush |
Connection | 110 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
6P6C Voice Grade QuickPort Connector, Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- Leviton Voice & Data Jacks