Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
1-Port Flush Mount Unloaded, W/Designation Window Quickport
Mfr # 42080-1IS
Zoro # G1233995
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Ports 1
- Material High-Impact Plastic
- Feature 1 Designation ID Window
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1IS
- Zoro # G1233995
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Number of Ports | 1 |
Material | High-Impact Plastic |
Feature | 1 Designation ID Window |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Cat-6 Connector Jack (R00-6G108-01W)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- Leviton Voice & Data Outlets, Boxes, Faceplates