Shop All Voice & Data Jacks
Leviton
1-Port Flush Mount Loaded, 4W6P Quick-Connect Type 630A
Mfr # 40223-S
Zoro # G1235578
original price:
$15.95
10% off
new price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Termination Type Quick-Connect Terminals
- Type Wall Phone Jack Wallplates
- Number of Ports 1
- Jack Type Telephone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40223-S
- Zoro # G1235578
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Stainless Steel |
Termination Type | Quick-Connect Terminals |
Type | Wall Phone Jack Wallplates |
Number of Ports | 1 |
Jack Type | Telephone |
Wiring Type | Type 630A |
Style | 110-Type |
Quantity of Jacks | 1 |
Mounting Type | Wall Phone Wallplate Surface |
Wallplate | Included |
Jack Style | Modular |
Standards and Certifications | UL/CSA |
Position / Conductor | 6P4C |
Housing/Plate Material | Stainless Steel |
Mount | Wall |
Mounting | Flush Mount |
Termination | 110 |
Loaded | Yes |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- Leviton Voice & Data Jacks