Shop All Wall Plates
Leviton
1-Gang White Decorator/Rocker Wall Plate, 10PK
Mfr # M24-80401-WMP
Zoro # G309532346
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M24-80401-WMP
- Zoro # G309532346
- UPC # 78477099957
- Country of Origin United States
- Category Wall Plates
Description
Decora wall plates accent any wall covering with a wide selection of colors and materials. Adding contemporary styling to any residential or commercial application and enhancing every interior. Assortments of custom configurations are offered in various sizes for both single-Gang and multi-Gang applications.Crisp white finishSleek, smooth contemporary architectural styling enhances fine decorResist dust accumulation with decora's smooth face and round edgesIncludes metal mounting screws that match plate colorUL and CSA Listed. These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- Leviton Wall Plates