Shop All Lampholders
Leviton
1,500 W, White, Mogul Screw (E39)
Mfr # 8756
Zoro # G007044851
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL
- Features 12 in 14AWG SEW-2 200C Leads Termination, 4 kV-Pulse Rated, Back Wired Access, One-Piece Construction, Single Circuit
- Finish Porcelain
- Connection Wire Leads
- Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8756
- Zoro # G007044851
- UPC # 78477184011
- Country of Origin China
- Category Lampholders
Dimensions
Cord Length (Ft.) | 1 ft |
Diameter | 2.16 in |
Length | 2 5/8 in |
Details
Standards | CSA Certified, UL |
Features | 12 in 14AWG SEW-2 200C Leads Termination, 4 kV-Pulse Rated, Back Wired Access, One-Piece Construction, Single Circuit |
Finish | Porcelain |
Item | Lampholder |
Connection | Wire Leads |
Mounting | Screw |
Watts | 1,500 W |
Voltage | 600V AC |
Color | White |
Wire Gauge (AWG) | 14 AWG |
Bulb Base Type | Mogul Screw (E39) |
Contact Material | Nickel-Plated Copper Alloy |
Compatible with Brand | Universal |
Description
Lampholder, Bulb Base Type Mogul Screw (E39), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features 12 in 14AWG SEW-2 200C Leads Termination, 4 kV-Pulse Rated, Back Wired Access, One-Piece Construction, Single Circuit, Length 2 5/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 1,500 W, Connection Wire Leads, Diameter 2.16 in, Finish Porcelain, Mounting Screw, Standards CSA Certified, UL, Wire Gauge (AWG) 14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- SATCO 40W 8 ft. T8 LED FA8 - 65K 50K Hours 5500L Type B BBP 2-End Wire DLC (S21925)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- LEVITON 660 W, White, E26, E39 (8681)
- LEVITON Socket 3Term 250W 2Circ (07070-0PG)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- LEVITON Brown Phenolic Incandescent Cleat-Type Lampholder (000-9063)
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- Leviton Lampholders