Shop All Enclosure Covers & Accessories
Leviton
0.88 in H x Snap-in Mount
Mfr # E2XHD-BLK
Zoro # G4461835
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.3 in
- Height 0.88 in
- Width 7 in
- Mounting Snap-in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-BLK
- Zoro # G4461835
- UPC # 78477589793
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.3 in |
Height | 0.88 in |
Width | 7 in |
Length | 5.00 in |
Details
Mounting | Snap-in |
Type | Cassette Blank |
Material | Steel |
Color | Black |
Application | Enterprise and Data Center Applications |
Standard | ANSI\TIA-568-C |
Description
E2XHD Panel Blank Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 5A, 600V AC, Non-Indicating (KLDR005)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK812)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- HAMMOND 60 in. Standard Desk Cover, 60 x 16.375, Steel/Lt Gray (2CLDC6036)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Hole Plug, STD. Pushbutton, 304 SS (HPBSS)
- Leviton Enclosure Covers & Accessories