Shop All Enclosure Covers & Accessories
Leviton
0.88 in H x 9.75 in W x Rack Mount
Mfr # E2XHD-LBL
Zoro # G4464784
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 9.75 in
- Mounting Rack
- Length 5.00 in
- Type e2XHD Panels Label Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-LBL
- Zoro # G4464784
- UPC # 78477652640
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.88 in |
Width | 9.75 in |
Length | 5.00 in |
Details
Mounting | Rack |
Type | e2XHD Panels Label Kit |
Color | Black |
Standard | ANSI/TIA 606-B |
Description
E2XHD Panel Label Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- YOKOGAWA PH AND ORP SENSOR (FU20-VP-T1-NPT)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- Leviton Enclosure Covers & Accessories