Shop All Enclosure Covers & Accessories
Leviton
0.50 in H x 6 in W x Rack Mount
Mfr # 5FUHD-BLK
Zoro # G4080152
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 6 in
- Length 4.00 in
- Mounting Rack
- Type Fiber Adapter Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5FUHD-BLK
- Zoro # G4080152
- UPC # 78477618790
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 in |
Width | 6 in |
Length | 4.00 in |
Details
Mounting | Rack |
Type | Fiber Adapter Plate |
Material | Polycarbonate (Plate) |
Application | For providing a means to connect backbone-to-backbone or backbone-to-horizontal fiber cabling |
Standard | TIA-568-C.3 |
Description
Opt-X® Evolve Plate blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX9)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- PRIME-LINE FERRULE/STOPS 3/16"" CD2 (GD12153)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- Leviton Enclosure Covers & Accessories