Shop All Enclosure Covers & Accessories
Leviton
0.25 in H x 6 in W x 0.275 in D
Mfr # SRJET-Y
Zoro # G4461503
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.275 in
- Height 0.25 in
- Width 6 in
- Length 4.00 in
- Type Secure RJ Extraction Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJET-Y
- Zoro # G4461503
- UPC # 78477550458
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.275 in |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Secure RJ Extraction Tool |
Material | Polycarbonate |
Color | Yellow |
Application | Government, Tech Industry, Health Care, Financial, Retail and Education |
Interface | RJ-45 |
Description
Leviton Extraction Tool, Secure RJ, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND SS padlockable L handle (EHLPLSS)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- Leviton Enclosure Covers & Accessories