Shop All Enclosure Covers & Accessories
Leviton
0.25 in H x 6 in W x 0.275 in D
Mfr # SRJET-R
Zoro # G4464486
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.275 in
- Height 0.25 in
- Width 6 in
- Length 4.00 in
- Type Secure RJ Extraction Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJET-R
- Zoro # G4464486
- UPC # 78477550465
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.275 in |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Secure RJ Extraction Tool |
Material | Polycarbonate |
Color | Red |
Application | Government, Tech Industry, Health Care, Financial, Retail and Education |
Standard | TIA-568-C.2 |
Interface | RJ-45 |
Description
Leviton Extraction Tool, Secure RJ, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- SAGINAW CONTROL & ENGINEERING Mtg Foot Kit SS ELJ Enclosure, 4PK (SCE-ELJMFKSS-OS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- IVES MORTISE BOLT 1.75""L (S48B3)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- SAGINAW CONTROL & ENGINEERING 5mm Double Bit Door Latch W/Key (SCE-DL5MDBB)
- Leviton Enclosure Covers & Accessories