Shop All Enclosure Covers & Accessories
Leviton
0.25 in H x 6 in W x 0.275 in D
Mfr # SRJET-P
Zoro # G4464276
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.275 in
- Height 0.25 in
- Width 6 in
- Length 4.00 in
- Type Secure RJ Extraction Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SRJET-P
- Zoro # G4464276
- UPC # 78477550427
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.275 in |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Secure RJ Extraction Tool |
Material | Polycarbonate |
Color | Purple |
Application | Government, Tech Industry, Health Care, Financial, Retail and Education |
Standard | TIA-568-C.2 |
Interface | RJ-45 |
Description
Leviton Extraction Tool, Secure RJ, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- LEVITON Receptacle (5362-W)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37092471)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Leviton Enclosure Covers & Accessories