Shop All Enclosure Covers & Accessories
Leviton
0.25 in H x 6 in W x 0.275 in D
Mfr # SRJET-L
Zoro # G4464915
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.275 in
- Height 0.25 in
- Width 6 in
- Length 4.00 in
- Type Secure RJ Extraction Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJET-L
- Zoro # G4464915
- UPC # 78477550403
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.275 in |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Secure RJ Extraction Tool |
Material | Polycarbonate |
Color | Blue |
Application | Government, Tech Industry, Health Care, Financial, Retail and Education |
Interface | RJ-45 |
Standard | TIA-568-C.2 |
Description
Leviton Extraction Tool, Secure RJ, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- AJAX TOOL WORKS HEAD FITS 1-3/4" & 2-1/16" (AJA1162-3)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- Leviton Enclosure Covers & Accessories