Shop All Enclosure Covers & Accessories
Leviton
0.25 in H x 6 in W x 0.275 in D
Mfr # SRJET-G
Zoro # G4462788
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.275 in
- Height 0.25 in
- Width 6 in
- Length 4.00 in
- Type Secure RJ Extraction Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SRJET-G
- Zoro # G4462788
- UPC # 78477555224
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.275 in |
Height | 0.25 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Secure RJ Extraction Tool |
Material | Polycarbonate |
Color | Green |
Application | Government, Tech Industry, Health Care, Financial, Retail and Education |
Interface | RJ-45 |
Description
Leviton Extraction Tool, Secure RJ, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- Leviton Enclosure Covers & Accessories