Shop All Bar Soap
Lever 2000
Bar Soap, 4 Oz., Fresh, Gentle, PK72
Mfr # CB325835
Zoro # G5034382
original price:
$105.70
9% off
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lever 2000
- MFR # CB325835
- Zoro # G5034382
- UPC # 011111325838
- Country of Origin United States
- Category Bar Soap
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Body Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | None |
Fragrance | Fresh |
Color | White |
Formula | Coconut Acid, Glycerin, Sodium Chloride, Sodium Citrate, Sodium Palm Kernelate, Sodium Tallowate, Water, Zea Mays Starch |
Includes Grit | No |
Individually Wrapped | Yes |
Form | Bar |
Series | Lever |
Product Type | Bar Soap |
NSF Rating | Not Rated |
Removes | Grime |
Dilution ratio | RTU |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Lever, Container Size 4 oz, Container Type Not Applicable, Fragrance Fresh, Hygiene Properties None, Formula Coconut Acid, Glycerin, Sodium Chloride, Sodium Citrate, Sodium Palm Kernelate, Sodium Tallowate, Water, Zea Mays Starch, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H (6772PM)
- METHOD Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle (00362)
- COVIDIEN Non-Woven Sponge, Sterile, PK50 (KTPS019044)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- SPA RITUALS Artisan Massage Bar, 300PK (HA-SPAR-006)
- BASIC ELEMENTS Bath Soap Bar, Clean Scent, 1.41 oz, PK200 (SP-BEL-BH)
- BEACH MIST Face and Body Soap, Beach Mist Fragrance, # 1/2 Bar, PK1000 (BCH NO1/2)
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Bar Soap 5.3 oz (11165)
- BODYOGRAPHY BLANC Artisan Soap, 50gm, Rectangle Massage Bar, Boxed, PK 300 (HA-BDW-006)
- DOVE White Beauty Bar, Light Scent, 3.17 oz, PK3 (04090PK)
- Lever 2000 Bar Soap