Shop All Bar Soap
This Product is Discontinued
Lever 2000
Bar Soap, 3.15 Oz., Fresh, Deodorant, PK48 (Discontinued)
Mfr # CB327126
Zoro # G4551696
This Product is Discontinued
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application Deodorant
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lever 2000
- MFR # CB327126
- Zoro # G4551696
- UPC # 011111323971
- Country of Origin United States
- Category Bar Soap
Dimensions
Size | 3.15 oz |
Container Size | 3.15 oz |
Details
Item | Bar Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | Deodorant |
Hygiene Series | None |
Hygiene Properties | Deodorizing |
Fragrance | Fresh |
Color | White |
Individually Wrapped | Yes |
Form | Bar |
NSF Rating | Not Rated |
Includes Grit | No |
Product Type | Bar Soap |
Removes | Grime |
Description
Bar Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 3.15 oz, Container Type Not Applicable, Fragrance Perfumed, Hygiene Properties Deodorizing, Formula Glycerin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.