Shop All Multipurpose Ladders
Levelok
Quick Connect Ladder Leveler Leg Only
Mfr # LL-STB-1QC
Zoro # G607392079
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 0.29 ft
- Length 21.5 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Levelok
- MFR # LL-STB-1QC
- Zoro # G607392079
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Ladder Height | 0.29 ft |
Length | 21.5 in |
Width | 7.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- LEVELOK Replacement Foam Elbow Pairs (ST-ORS-3RW)
- LEVELOK Replacement Silicone Elbow Pair (055-60-14)
- LEVELOK Shoulder Rest (QCSR-2)
- LEVELOK Replacement Silicone Elbow Single (ST-ORS-3XL-RE)
- LEVELOK Ladder Levelers (LL-STB-1SL)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- Levelok Ladders