Shop All Level Switches
This Product is Discontinued
Levelguard
NO Pump Switch 115VAC 15 psi (Discontinued)
Mfr # Z24803PTZ
Zoro # G8487236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Max. Pressure 15 psi
- Max. Pressure (PSI) 15
- Float Switch Float Material ABS
- Pumping Range Min./Max. 6 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Levelguard
- MFR # Z24803PTZ
- Zoro # G8487236
- UPC # 816073010132
- Country of Origin Mexico
- Category Level Switches
Dimensions
Float Dia. (In.) | 2-3/8 |
Float Length (In.) | 10 |
Height | 10" |
Length | 183' |
Width | 2.5" |
Float Switch Cord Length | 15 ft. |
Overall Length (In.) | 183 |
Tether Length Min.-Max. | 8" to 10" |
Float Length | 10 1/8 in |
Float Dia. | 2 3/8 in |
Maximum Tether Length | 10 in |
Minimum Tether Length | 8 in |
Cord Length | 15 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.