Shop All Water Detectors
Level Sense
Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products
Mfr # LS-LEAK-2M
Zoro # G8616910
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Voltage 24VDC
- Sensor Length 6 Ft
- Temp. Range 14⁰F +150⁰F / (-10℃ +65℃)
- Voltage 5Vdc-12Vdc
- Max. Working Current 0.5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level Sense
- MFR # LS-LEAK-2M
- Zoro # G8616910
- UPC # 712038376360
- Country of Origin China
- Category Water Detectors
Dimensions
Sensor Length | 6 Ft |
Details
Max Voltage | 24VDC |
Temp. Range | 14⁰F +150⁰F / (-10℃ +65℃) |
Voltage | 5Vdc-12Vdc |
Max. Working Current | 0.5C |
Item Weight | 1.6 ounces |
Description
This Liquid Detection Sensor for Alarm Systems and or Home Electronic Projects, Ideal for Water Heater, Utility Room Leak Detection.Compatible with Level Sense Devices and Integrates Directly with Most Home Security Systems.Sensor Detects a Water Leak when Water Touches Both Metal Pads. It Behaves as an Open Circuit when no Water is Present,This Model is 6 Ft. in Length
- •Working Voltage 5Vdc-12Vdc
- •Max. Voltage 24Vdc
- •Actual Size L 2.51" X W 0.614" X H 0.5"
- •White ABS Plastic
- •Red Wire to Positive, White Wire to Negative (ground)
- •Works withArduino or raspberry Pi
- •6 Ft. In. Length
- •3 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G10-K300-4p-9347)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (266763-902-D*)
- A.O. SMITH 9004762105 Kit Element 480/6000 (9004762105)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- Level Sense Water Detectors