Shop All Water Alarms
Level Sense
Sump Pump High Water Alarm, Audible, Self Recharging Battery, 15 Foot Float
Mfr # LS-ALM-120V-US-RETAIL
Zoro # G8616560
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-220
- Size 5 x 4 x 3 inches
- Connection NEMA 1-15
- Temperature Range 32F to 110F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level Sense
- MFR # LS-ALM-120V-US-RETAIL
- Zoro # G8616560
- UPC # 712038376322
- Country of Origin United States
- Category Water Alarms
Dimensions
Size | 5 x 4 x 3 inches |
Details
Voltage | 110-220 |
Connection | NEMA 1-15 |
Item Weight | ‎12 ounces |
Temperature Range | 32F to 110F |
Description
Level Sense Alarm is a High Water Alarm that can run without power for up to a week and sound the alarm for days. The float straps directly to the sump pump discharge pipe (or can be wall mounted). Level Sense Alarm installs in Minutes. It's massive 120dB horn can be heard at a distance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU8)
- ARO Air Section Repair Kit (637141)
- BLAIR EQUIPMENT CO $BLAIR FLANGER (BL13229)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection (LS-SENTRY-120V-FLOAT-US-RETAIL)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled, Temperature, Humidity, and Leak Detection (LS-PRO-120VAC-WiFi-US-RETAIL)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 10 Foot Float (SA-120V-2L-10)
- LIBERTY PUMPS Alarm, NEMA4X outdoor enclosure (ALM-3W)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm (RS-096)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-2-1)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- Level Sense Water Alarms