Shop All Temperature & Humidity Transmitters
Level Sense
Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 4 Foot. Sensor
Mfr # LS-SENTRY-120V-FREEZER-4FT-RAW
Zoro # G706597764
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20C to 125C
- Voltage Range 120V AC; 220V AC
- Length 87mm
- Sensor Accuracy +/-2%
- Features Audible Siren; Unlimited Text & E-Mail Alerts; Wi-Fi; Temperature & Humidity Sensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level Sense
- MFR # LS-SENTRY-120V-FREEZER-4FT-RAW
- Zoro # G706597764
- UPC # 857824008947
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Length | 87mm |
Width | 21mm |
Height | 50mm |
Details
Item | Temperature & Humidity Alarm |
Temp. Range | -20C to 125C |
Voltage Range | 120V AC; 220V AC |
Sensor Accuracy | +/-2% |
Features | Audible Siren; Unlimited Text & E-Mail Alerts; Wi-Fi; Temperature & Humidity Sensing |
For Use With | Refrigerator; Freezer; Laboratory Refrigerator; Vaccine Refrigerator |
Communication Method | Siren, E-Mail, Text |
Description
4Ft Level Sense Refrigerator/Freezer Monitor. This Wifi Sensor Sends You An Alert Before Produce And Meats Can Spoil. Even If Your Wifi Freezer Alarm Goes Offline Due To A Power Outage, Our Server Sends An Alert To Your Phone Or Email. Audible 90 Db Siren Sounds From The Wifi Control Box, Perfect For Homeowners Who Turn Off Their Phones At Night. In The Event Of Equipment Malfunction Or Loss Of Power, We Send Text And Email Notifications To You. Freezer Sentry Wireless Temperature Monitor Installs In Under 5 Minutes. Anyone Can Hook The 4-Foot Or 10-Foot Sensor To A Wire Shelf Inside The Refrigeration Unit And Mount The Exterior Control Box To The Outside Of The Unit Or On A Wall With Included Hardware. Then Download Our Ios And Android Compatible App And Complete The Notifications Set-Up. Unlike Other Internet Connected Thermometers, Freezer Sentry Has No Batteries To Constantly Change. It Comes With An Ac Power Supply.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- TAYLOR Wood Wall Thermometer (5141)
- WOODHEAD Receptacle Tension Tester, Plastic, SS (1760)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 10 Foot. Sensor (LS-SENTRY-120V-FREEZER-10FT-RAW)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, ACTIVE HUM/TEMP, CURRENT/VOLTAGE (T8700-D)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- PROSKIT Capacitance Meter (MT-5110)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur (RHT-R016)
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER (0444TJ1U1B2E5)
- Level Sense Temperature & Humidity Transmitters