Shop All Water Detectors
Level Sense
Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products
Mfr # LS-FLOAT-KIT
Zoro # G8616901
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Power Requirements Ac/dc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level Sense
- MFR # LS-FLOAT-KIT
- Zoro # G8616901
- UPC # 712038376223
- Country of Origin China
- Category Water Detectors
Details
Material | Polypropylene |
Item Weight | 4.6 ounces |
Power Requirements | Ac/dc |
Description
Sump Pump Discharge Pipe Clamp on Float Switch with Mounting Bracket and 15 Ft.Wire. Used on Pipes from 1" to 4 In. Attaches to the Discharge Pipe of a Sump Pump to Give a High Level Alarm Works with Level Sense and most Household Security Alarm Systems. It is Rated for Only for Use with DC (not AC) Applications up to 1.5 AMPs. It Can be easily Converted from Normally Open to Normally Close by Inverting the Float.
- •Fits Pipes From 1" to 4"
- •Detects Either High Level or Low Level
- •DC Volts Only
- •Applications up to 1.5 AMPs
- •Design for Use with Level Sense Branded Products
- •3 Year Field Warranty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- Level Sense Water Detectors