Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, M8, 1 in. Base
Mfr # MS-TW0
Zoro # G4291472
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.81 in
- Load Capacity 1000 lb
- Thread Size M8
- Leveling Mount Type Boltless
- Base Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # MS-TW0
- Zoro # G4291472
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 0.81 in |
Thread Size | M8 |
Base Dia. | 1 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Stainless Steel |
Hex | 1/2 in |
Base Material | Stainless Steel |
Connection Type | Boltless |
Swivel Angle | 15 Degrees |
Base Shape | Round Base |
Socket Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 in, Height 0.81 in, Load Capacity 1000 lb, Thread Size M8, Construction Stainless Steel, Hex 1/2 in, Connection Type Boltless, Finish Stainless Steel, Base Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Stainless Steel, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key Motorcyle Universal Key Blank Double, 10PK (86383)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 48"L) (011248102WK1)
- ZORO SELECT Belt Hook, Clip On, Silver (25PA27)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (DTS-4)
- Level-It Leveling Feet & Pads