Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, M24, 4 in. Base
Mfr # MT-SW5
Zoro # G4291463
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Load Capacity 20,000 lb
- Thread Size M24
- Leveling Mount Type Boltless
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # MT-SW5
- Zoro # G4291463
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2 in |
Thread Size | M24 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Base | Steel |
Construction | Steel |
Hex | 1-3/8 in |
Base Material | Steel |
Base Shape | Round Base |
Connection Type | Boltless |
Swivel Angle | 15 Degrees |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 2 in, Load Capacity 20,000 lb, Thread Size M24, Construction Steel, Hex 1-3/8 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Latch EMPP15 (EMPP15)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- RENIN Renin 36 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC036080)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- LEVEL-IT Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2OX)
- LEVEL-IT Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4N)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- LEVEL-IT Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Finish: Nickel (NSW-3N)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- Level-It Leveling Feet & Pads