Shop All Leveling Mounts
Level-It
Leveling Mount, Boltless, M16, 2-1/2in Base
Mfr # MS-TW3
Zoro # G4291497
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.38 in
- Load Capacity 6000 lb
- Thread Size M16
- Leveling Mount Type Boltless
- Base Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Level-It
- MFR # MS-TW3
- Zoro # G4291497
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.38 in |
Thread Size | M16 |
Base Dia. | 2 1/2 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Hex | 7/8 in |
Construction | Stainless Steel |
Base | Stainless Steel |
Base Material | Stainless Steel |
Swivel Angle | 15 Degrees |
Base Shape | Round Base |
Socket Material | Stainless Steel |
System of Measurement | Metric |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 1/2 in, Height 1.38 in, Load Capacity 6000 lb, Thread Size M16, Construction Stainless Steel, Hex 7/8 in, Connection Type Boltless, Finish Stainless Steel, Base Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Base Stainless Steel, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C03600400750S (C03600400750S)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- HES Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (1600-BSP)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- LEVEL-IT Leveling Mount, Boltless, M12, 1-7/8in Base (MT-SW2)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- LEVEL-IT Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2OX)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- Level-It Leveling Feet & Pads